Skip to content Skip to navigation menu
Vickers by DanfossM-PVB20-RS-21-C10

M-PVB20-RS-21-C10

Axial Piston Pump
Item #105199832
  • Axial Piston Pump
  • 1 1/4" (1/4 KW) Shaft
  • 1 5/16" 4-Bolt Flange Pressure Port
  • 2.61 in³ Displacement
Vickers by DanfossM-PVB20-RS-21-C10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Axial Piston Pump
  • 1 1/4" (1/4 KW) Shaft
  • 1 5/16" 4-Bolt Flange Pressure Port
  • 2.61 in³ Displacement

description

  • The Vickers variable volume piston pumps provide efficient performance and high operating reliability. These pumps work with several types of fluids. The pressure compensator control on these pumps automatically adjusts pump deliveryto maintain volume requirements of the system at a preselected pressure.

features

  • Maximum pressure of 3,600 psi
  • SAE C - two-bolt mount
Control Type Pressure Compensator
Shaft Dia. 1.25 in
Key 1/4 in
Pressure Port 1 5/16 in 4-Bolt Flange
Displacement (in³/rev) 2.61
Spline Description N/A
Pump Type Variable Displacement Open Circuit
Rotation CW
Operating Pressure [Max] 3000 psi
Shaft Description 1 1/4 w/1/4 Key
Maximum Operating Pressure 3000 psi
GPM @ Speed 20 gpm @ 1800 rpm
Special Features None
Inlet Port 1 5/16 in 4-Bolt Flange
Origin Axial Piston Pumps
Shaft Type Straight Keyed
Series PVB20
Weight 57.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison