Skip to content Skip to navigation menu
Vickers by DanfossM-PVB29-LS-21-C10

M-PVB29-LS-21-C10

Axial Piston Pump
Item #105215485
  • Axial Piston Pump
  • 1 1/4" (1/4 KW) Shaft
  • 1 5/16" 4-Bolt Flange Pressure Port
  • 3.76 in³ Displacement
Vickers by DanfossM-PVB29-LS-21-C10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Axial Piston Pump
  • 1 1/4" (1/4 KW) Shaft
  • 1 5/16" 4-Bolt Flange Pressure Port
  • 3.76 in³ Displacement

description

  • The Vickers variable volume piston pumps provide efficient performance and high operating reliability. These pumps work with several types of fluids. The pressure compensator control on these pumps automatically adjusts pump deliveryto maintain volume requirements of the system at a preselected pressure.

features

  • Maximum pressure of 3,600 psi
  • SAE C - two-bolt mount
Shaft Type Straight Keyed
Maximum Operating Pressure 2000 psi
Control Type Pressure Compensator
Pressure Port 1 5/16 in 4-Bolt Flange
Pump Type Variable Displacement Open Circuit
Displacement (in³/rev) 3.76
Key 1/4 in
Special Features None
Series PVB29
Origin Axial Piston Pumps
Shaft Dia. 1.25 in
Spline Description N/A
Inlet Port 1 5/16 in 4-Bolt Flange
Shaft Description 1 1/4 w/1/4 Key
Rotation CCW
GPM @ Speed 29 gpm @ 1800 rpm
Operating Pressure [Max] 2000 psi
Weight 57.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison