- Axial Piston Pump
- 14 Tooth Splined Shaft
- 1 5/16" 4-Bolt Flange Pressure Port
- 3.76 in³ Displacement
description
- The Vickers variable volume piston pumps provide efficient performance and high operating reliability. These pumps work with several types of fluids. The pressure compensator control on these pumps automatically adjusts pump deliveryto maintain volume requirements of the system at a preselected pressure.
features
- Maximum pressure of 3,600 psi
- SAE C - two-bolt mount
| Maximum Operating Pressure | 2000 psi |
| Series | PVB29 |
| Pump Type | Variable Displacement Open Circuit |
| Operating Pressure [Max] | 2000 psi |
| Key | N/A |
| GPM @ Speed | 29 gpm @ 1800 rpm |
| Spline Description | 12/24 |
| Inlet Port | 1 5/16 in 4-Bolt Flange |
| Shaft Description | 14T-12/24 |
| Shaft Type | 14 Tooth Splined |
| Control Type | Pressure Compensator |
| Pressure Port | 1 5/16 in 4-Bolt Flange |
| Special Features | None |
| Rotation | CW |
| Displacement (in³/rev) | 3.76 |
| Origin | Axial Piston Pumps |
| Weight | 57.0 LB |

