Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.
applications
Compressors
Turbines and bearings
Hydraulics
Custom machinery
Fluids needing low watt density
Fluid power
features
Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
Custom heaters available designed to user's specific requirement
caution
Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
Dia.
5 in
Temperature Range [Min]
60 °F
kW [Max]
5 w
Temperature Range [Max]
250 °F
Voltage Rating
120
Connection Type
3 in NPT
Length
36 1/4 in
Phase
Single Phase
Terminal Enclosure
General Purpose
Immersed Length
30 in
Weight
19.0 LB
We're here for you
with Service Centers across the country - We have your back