
- Bulkhead Nut for use w/ 3/8" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
Fitting Angle | Straight |
SAE Reference No. | N/A |
Application | Instrumentation, Hydraulic & Pneumatic Systems |
Fitting Description | Bulkhead Nut |
End Types | Tubing |
Material | CA360 Brass |
No. of Ends | 1 |
Fitting Type | Nut, Bulkhead |
Style | Bulkhead Nut |
Tube OD | 3/8 in |
End Size | 3/8 Tube |
Type | Compression, Selfalign® |
Overall Length | 0.25 in |
Tube Outer Diameter 1 | 3/8 in |
Hex Size | 11/16 in |
Weight | 0.015 LB |
EAN or UPC | 725975034422 |
