
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.07 in Overall Length
Hex F | 3/4 in |
Hex Size | 9/16 in, 11/16 in |
Fitting Type | British Standard (BSPP) 60° Cone Female Pipe Swivel |
Fitting Angle | Straight |
Origin | Hose to Pipe Ftg |
Thread Sealant | No |
Hole Dia. | 0.16 in |
Hose I.D. | 1/4 in |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 2.07 in |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Item Type | Fitting Assembly |
Series | E Series |
Hose Cut-Off Factor | 1.23 in |
Hose Dash Size | 4 |
O.D. | 0.75 in |
End Gender 1 | Female |
Material | Carbon Steel |
Thread Size | G1/4-19 |
Tube O.D. | 1/4 in |
Style | Crimp |
Compatible Hose I.D. | 0.25 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 3/4 in |
Rigid/Swivel | Swivel |
Hex Size 2 | 9/16 in |
Compatible Tube O.D. | 0.25 |
End Type 1 | BSPP |
Hex E | 9/16 in |
Weight | 0.105 LB |
