
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.82 in Overall Length
Hose Cut-Off Factor | 0.97 in |
Origin | Hose to Tube Ftg |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 5/8 in |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Compatible Hose I.D. | 0.25 |
Fitting Type | JIC Male Rigid |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Series | E Series |
Tube O.D. | 3/8 in |
Compatible Tube O.D. | 0.375 |
Hose Dash Size | 4 |
Hex E | 5/8 in |
End Gender 1 | Male |
Material | Carbon Steel |
Hose I.D. | 1/4 in |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 1.82 in |
O.D. | 0.625 in |
End Type 1 | JIC 37 |
Rigid/Swivel | Rigid |
Thread Size | 9/16-18 |
Style | Crimp |
Hole Dia. | 0.22 in |
Hex Size | 5/8 in |
Threads per Inch | 18 |
Thread Sealant | No |
Weight | 0.068 LB |
EAN or UPC | 725975022054 |
