
Weatherhead
04E-644
JIC 37° Female Swivel Long Drop 90° Tube Elbow (Exceptions Noted)
Item #110322107


- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.27 in Overall Length
O.D. | 0.563 in |
Overall Length | 2.27 in |
End Type 2 | Line/Hose/Tube |
Hex Size | 7/16 in, 9/16 in |
Hex Size 2 | 0.44 in |
Fitting Angle | 90° |
Material | Carbon Steel |
Compatible Hose I.D. | 0.25 |
End Gender 1 | Female |
Hose I.D. | 1/4 in |
Rigid/Swivel | Swivel |
Tube O.D. | 1/4 in |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Hex Size 1 | 9/16 in |
Thread Sealant | No |
Height | 1.800 in |
End Type 1 | JIC 37 |
Threads per Inch | 20 |
Item Type | Fitting Assembly |
Hex F | 9/16 in |
Fitting Type | 90° Female JIC Swivel Long Drop Tube Elbow |
Hose Cut-Off Factor | 1.42 in |
Hex E | 7/16 in |
Thread Size | 7/16-20 |
Style | Crimp |
Origin | Hose to Tube Ftg |
Compatible Tube O.D. | 0.25 |
Finish | Zinc Clear Trivalent Chromate |
Hose Dash Size | 4 |
Series | E Series |
Hole Dia. | 0.15 in |
Weight | 0.101 LB |
EAN or UPC | 725975022092 |
