
- Crimp Fitting
- 45° Fitting Angle
- 10 mm Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 3.21 in Overall Length
Hex Size 1 | 3/4 in |
Overall Length | 3.21 in |
Hose I.D. | 1/4 in |
Thread Size | M16x1.5 |
Fitting Angle | 45° |
Origin | Hose to Tube Ftg |
Hole Dia. | 0.16 in |
Tube O.D. | 10.000 mm |
Series | U Series |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Hose Dash Size | 4 |
Fitting Type | 45° Female Swivel DIN Universal Seat Elbow I. Rh. (Light) |
Thread Pitch | 1.5 mm |
Style | Crimp |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Height | 0.960 in |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Hex Size | 3/4 in |
End Type 1 | Metric |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 1 3/4 in |
Weight | 0.148 LB |
EAN or UPC | 725975548677 |
