
- Crimp Fitting
- Straight Fitting Angle
- 10 mm Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 3.1 in Overall Length
Fitting Angle | Straight |
Hose I.D. | 1/4 in |
Fitting Type | Metric Standpipe Straight Tube |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 10.000 mm |
Hex Size 1 | 5/8 in |
Thread Size | N/A |
Origin | Hose to Tube Ftg |
Overall Length | 3.1 in |
Hose Cut-Off Factor | 1.63 in |
Hole Dia. | 0.15 in |
End Type 2 | Line/Hose/Tube |
Hex Size | 5/8 in |
Material | Carbon Steel |
End Type 1 | Line/Hose/Tube |
Series | U Series |
Thread Sealant | No |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Style | Crimp |
Weight | 0.11 LB |
EAN or UPC | 725975022634 |
