
- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.89 in Overall Length
Hose I.D. | 1/4 in |
Hose Cut-Off Factor | 1.38 in |
Hex Size 1 | 7/16 in |
Style | Crimp |
Origin | Hose to Tube Ftg |
Hex Size | 7/16 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Hose Dash Size | 4 |
Series | U Series |
Fitting Type | 90° Inverted Male Swivel Tube Elbow |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
End Type 1 | SAE |
Material | Carbon Steel |
Rigid/Swivel | Swivel |
Fitting Angle | 90° |
Overall Length | 2.89 in |
Thread Size | 7/16-24 |
Finish | Zinc Clear Trivalent Chromate |
Threads per Inch | 24 |
Height | 1.360 in |
Tube O.D. | 1/4 in |
End Gender 1 | Male |
Hole Dia. | 0.15 in |
Thread Sealant | No |
Weight | 0.113 LB |
EAN or UPC | 725975022269 |
