
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.34 in Overall Length
Temperature Range [Min] | -40 °F |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Temperature Range [Max] | 250 °F |
Rigid/Swivel | Rigid |
Series | U Series |
Hose I.D. | 1/4 in |
Material | Carbon Steel |
End Gender 1 | Male |
Threads per Inch | 18 |
Hex Size | 5/8 in |
Hose Dash Size | 4 |
Fitting Angle | Straight |
Style | Crimp |
Compatible Tube O.D. | 0.25 |
End Type 1 | FOR-SEAL |
O.D. | 0.719 in |
Overall Length | 2.34 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Hex Size 1 | 5/8 in |
Hex Size 2 | 5/8 in |
Thread Size | 9/16-18 |
Item Type | Fitting Assembly |
Origin | Hose to Tube Ftg |
Hose Cut-Off Factor | 0.88 in |
Tube O.D. | 1/4 in |
Fitting Type | FOR-SEAL® Male Rigid |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.16 in |
Compatible Hose I.D. | 0.25 |
Weight | 0.1 LB |
EAN or UPC | 725975022290 |
