
- Crimp Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 3.24 in Overall Length
Thread Sealant | No |
Hole Dia. | 0.16 in |
End Gender 1 | Female |
End Type 1 | FOR-SEAL |
Hex Size 1 | 13/16 in |
Hose Dash Size | 4 |
Threads per Inch | 16 |
Hose Cut-Off Factor | 1 3/4 in |
Overall Length | 3.24 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 11/16-16 |
Hex Size | 13/16 in |
Tube O.D. | 3/8 in |
Compatible Tube O.D. | 0.375 |
Compatible Hose I.D. | 0.25 |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Item Type | Fitting Assembly |
Hose I.D. | 1/4 in |
End Type 2 | Line/Hose/Tube |
Fitting Type | 45° Female FOR-SEAL® Swivel Tube Elbow |
O.D. | 0.719 in |
Material | Carbon Steel |
Rigid/Swivel | Swivel |
Height | 0.430 in |
Style | Crimp |
Fitting Angle | 45° |
Origin | Hose to Tube Ftg |
Series | U Series |
Weight | 0.165 LB |
EAN or UPC | 725975022368 |
