
- Crimp Fitting
- 90° Fitting Angle
- 10 mm Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.13 in Overall Length
Finish | Dura-Kote |
Thread Size | M16x1.5 |
Fitting Angle | 90° |
Item Type | Fitting Assembly |
Height | 1.130 in |
End Type 1 | Metric |
Hose Dash Size | 4 |
Hose Cut-Off Factor | 1.2 in |
Overall Length | 2.13 in |
Style | Crimp |
Hex Size 1 | 3/4 in |
Series | Z Series |
Tube O.D. | 10.000 mm |
Hose I.D. | 1/4 in |
Hole Dia. | 0.16 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
End Gender 1 | Female |
Weight | 0.14 LB |
