
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.59 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
End Type 2 | Line/Hose/Tube |
Thread Size | 13/16-16 |
Hose Dash Size | 4 |
Item Type | Fitting Assembly |
Style | Crimp |
Series | Z Series |
Hex Size | 15/16 in |
End Gender 1 | Female |
End Type 1 | FOR-SEAL |
Material | Carbon Steel |
Threads per Inch | 16 |
Overall Length | 2.59 in |
Height | 2.550 in |
End Size | 1/2 FFOR(f), 1/4 Hose Crimp |
Hose I.D. | 1/4 in |
Hose Cut-Off Factor | 1.67 in |
Tube O.D. | 1/2 in |
Compatible Hose | H104, H245, H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
Hole Dia. | 0.17 in |
Finish | Dura-Kote |
End Types | FFOR & Hose Crimp, Hose Crimp & FFOR |
No. of Ends | 2 |
Hex Size 1 | 15/16 in |
Plating | Zinc Yellow Dichromate Finish |
Thread Sealant | No |
Rigid/Swivel | Swivel |
Fitting Angle | 90° |
Weight | 0.25 LB |
