
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 1.74 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Hex Size 1 | 3/4 in |
Plating | Zinc Yellow Dichromate Finish |
Thread Size | G1/4-19 |
Item Type | Fitting Assembly |
Overall Length | 1.74 in |
Threads per Inch | 19 |
Height | 3/4 in |
End Type 1 | BSPP |
Hole Dia. | 0.16 in |
Finish | Dura-Kote |
Hex Size 2 | 3/4 in |
Fitting Angle | Straight |
Series | Z Series |
Style | Crimp |
Hose I.D. | 1/4 in |
Thread Sealant | No |
End Gender 1 | Male |
No. of Ends | 2 |
Hose Dash Size | 4 |
End Size | 1/4 BSPP(m), 1/4 Hose Crimp |
End Types | BSPP & Hose Crimp, Hose Crimp & BSPP |
Material | Carbon Steel |
Rigid/Swivel | Rigid |
Hose Cut-Off Factor | 0.82 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
Weight | 0.1 LB |
