
- Field Attachable Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.35 in Overall Length
End Gender 2 | Male |
Finish | Brass |
Fitting Angle | 90° |
Thread Sealant | Yes |
Hose I.D. | 3/8 in |
Series | 057 "B" Series |
Outside Dia. | 0.715 in |
Overall Length | 1.35 in |
End Gender 1 | Male |
Thread Size | 3/8-18 |
Hole Dia. | 0.297 in |
Compatible Tube O.D. | 0.375 |
Construction | Reusable |
Dash Size | 6 |
End Type 1 | NPTF |
Hose Cut-Off Factor | 0.538 in |
Compatible Hose I.D. | 0.375 |
Tube O.D. | 3/8 in |
Material | Brass |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 0.03 in |
Item Type | Fitting Assembly |
Rigid/Swivel | Rigid |
Weight | 0.0 LB |
