
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 1.08 in Overall Length
Fitting Angle | Straight |
Hose I.D. | 5/8 in |
Rigid/Swivel | Swivel |
Thread Sealant | No |
Hose Cut-Off Factor | 1.1 in |
Finish | Brass |
Compatible Hose I.D. | 0.875 |
End Gender 1 | Female |
Overall Length | 1.08 in |
Material | Brass |
Thread Size | 3/4-16 |
Hex Size 1 | 1 in |
Compatible Tube O.D. | 0.625 |
Item Type | Fitting Assembly |
Tube O.D. | 5/8 in |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
End Type 1 | SAE 45 |
Hole Dia. | 0.44 in |
Series | 057 "P" Series |
O.D. | 1 in |
Weight | 0.0 LB |
