
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.73 in Overall Length
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 0.81 in |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
Hose I.D. | 5/16 in |
Thread Sealant | No |
Fitting Type | 90° Female FOR-SEAL® Swivel Long Drop Tube Elbow |
O.D. | 0.81 in |
Threads per Inch | 16 |
Series | E Series |
End Type 2 | Line/Hose/Tube |
Origin | Hose to Tube Ftg |
End Type 1 | FOR-SEAL |
Item Type | Fitting Assembly |
Hex Size 2 | 9/16 in |
Tube O.D. | 3/8 in |
Hose Cut-Off Factor | 1.8 in |
Compatible Tube O.D. | 0.375 |
Material | Carbon Steel |
End Gender 1 | Female |
Style | Crimp |
Compatible Hose I.D. | 0.313 |
Hole Dia. | 0.22 in |
Thread Size | 11/16-16 |
Height | 2.120 in |
Hex Size | 9/16 in, 13/16 in |
Fitting Angle | 90° |
Overall Length | 2.73 in |
Hose Dash Size | 5 |
Rigid/Swivel | Swivel |
Weight | 0.2 LB |
EAN or UPC | 725975545546 |
