
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 1.88 in Overall Length
Compatible Tube O.D. | 0.25 |
Fitting Angle | Straight |
Hex Size 1 | 0.56 in |
Origin | Hose to Pipe Ftg |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
End Type 1 | NPTF |
Tube O.D. | 1/4 in |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.13 in |
O.D. | 0.68 in |
Rigid/Swivel | Rigid |
Style | Crimp |
Material | Carbon Steel |
Hex Size | 9/16 in |
Thread Sealant | No |
Fitting Type | Male Pipe Rigid |
Overall Length | 1.88 in |
Threads per Inch | 18 |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.188 |
Thread Size | 1/4-18 |
Hose Dash Size | 4 |
Series | 069 "E" Series |
Hose I.D. | 3/16 in |
End Gender 1 | Male |
Hose Cut-Off Factor | 0.93 in |
Weight | 8.222 LB |
EAN or UPC | 725975057131 |
