
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 2.41 in Overall Length
End Gender 1 | Female |
Thread Sealant | No |
Hole Dia. | 0.31 in |
Hose Dash Size | 8 |
Hose I.D. | 1/2 in, 13/32 in |
Rigid/Swivel | Swivel |
O.D. | 0.94 in |
Compatible Hose I.D. | 0.406 |
End Type 1 | JIC 37 |
End Type 2 | Line/Hose/Tube |
Series | 069 "E" Series |
Thread Size | 3/4-16 |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Threads per Inch | 16 |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Origin | Hose to Tube Ftg |
Overall Length | 2.41 in |
Fitting Type | JIC Female Swivel |
Hex Size 2 | 3/4 in |
Compatible Tube O.D. | 0.5 |
Finish | Zinc Clear Trivalent Chromate |
Hex Size | 13/16 in, 7/8 in |
Hose Cut-Off Factor | 1.35 in |
Hex Size 1 | 7/8 in |
Material | Carbon Steel |
Tube O.D. | 1/2 in |
Style | Crimp |
Weight | 0.22 LB |
EAN or UPC | 725975057490 |
