
- Crimp Fitting
- Straight Fitting Angle
- 0.87 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.26 in Overall Length
O.D. | 1.25 in |
Hex Size 1 | 1.375 in |
Series | 069 "E" Series |
Thread Pitch | 1.5 mm |
End Gender 1 | Female |
Hose Cut-Off Factor | 1.96 in |
Compatible Tube O.D. | 0.625 |
Hex Size 2 | 1 1/16 in |
Compatible Hose I.D. | 0.625 |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Hex Size | 1 1/4 in, 1 3/8 in |
Hose I.D. | 5/8 in |
Overall Length | 3.26 in |
Item Type | Fitting Assembly |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
End Type 1 | Metric |
Fitting Type | Metric Female Swivel 30° Flare |
Tube O.D. | 0.870 in |
Fitting Angle | Straight |
Hose Dash Size | 12 |
Hole Dia. | 0.52 in |
Style | Crimp |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Thread Size | M30x1.5 |
Weight | 0.5 LB |
EAN or UPC | 725975057643 |
