
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.19 in Overall Length
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 0.375 |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Origin | Hose to Tube Ftg |
Fitting Angle | 90° |
End Type 1 | SAE 45 |
Hose Dash Size | 6 |
Threads per Inch | 18 |
Hose I.D. | 3/8 in |
End Gender 1 | Female |
Height | 2.180 in |
Hose Cut-Off Factor | 1 3/4 in |
Rigid/Swivel | Swivel |
Series | U Series |
Compatible Hose | H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350, H9949, H6002 (-08, -12, -16), H0105, H0106, H116, H1571, H1776, H1777, H1812, H1981, H1982, H900 |
Tube O.D. | 3/8 in |
Style | Crimp |
O.D. | 1.005 in |
Thread Size | 5/8-18 |
Hex Size | 3/4 in |
Fitting Type | 90° Female JIC Swivel Long Drop Tube Elbow |
Hole Dia. | 0.24 in |
Overall Length | 3.19 in |
Hex Size 1 | 3/4 in |
Weight | 0.258 LB |
EAN or UPC | 725975023907 |
