
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.26 in Overall Length
Hose I.D. | 3/8 in |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.63 in |
Series | U Series |
Overall Length | 3.26 in |
End Type 1 | BSPP |
Tube O.D. | 1/2 in |
Item Type | Fitting Assembly |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Material | Carbon Steel |
Fitting Type | 90° British Standard (BSPP) 60° Cone Female Pipe Swivel Elbow |
Rigid/Swivel | Swivel |
Style | Crimp |
Height | 1.600 in |
Hex Size | 1 1/16 in |
Hex Size 1 | 1 in |
Thread Size | G1/2-14 |
Hole Dia. | 0.25 in |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | 90° |
End Gender 1 | Female |
Hex Size 2 | 1/16 in |
Hose Dash Size | 6 |
Origin | Hose to Pipe Ftg |
Weight | 0.32 LB |
EAN or UPC | 725975622483 |
