
- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.58 in Overall Length
Origin | Hose to Tube Ftg |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Hose Cut-Off Factor | 2.15 in |
Thread Sealant | No |
Hose Dash Size | 6 |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Threads per Inch | 16 |
Fitting Type | 45° Female FOR-SEAL® Swivel Tube Elbow |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 45° |
Style | Crimp |
O.D. | 1.005 in |
Compatible Hose I.D. | 0.375 |
End Type 1 | FOR-SEAL |
Series | U Series |
Overall Length | 3.58 in |
Hex Size 1 | 15/16 in |
Tube O.D. | 1/2 in |
Hose I.D. | 3/8 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.5 |
Material | Carbon Steel |
Thread Size | 13/16-16 |
Height | 0.600 in |
Hex Size | 15/16 in |
Rigid/Swivel | Swivel |
Hole Dia. | 0.26 in |
Weight | 0.296 LB |
EAN or UPC | 725975023501 |
