
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.5 in Overall Length
Hose Dash Size | 6 |
Fitting Angle | 90° |
Thread Size | 9/16-18 |
Height | 1.680 in |
Hex Size | 11/16 in, 7/8 in |
Fitting Type | 90° Male Straight Thread O-Ring Swivel Elbow |
Threads per Inch | 18 |
Rigid/Swivel | Swivel |
Finish | Zinc Clear Trivalent Chromate |
Temperature Range [Max] | 250 °F |
Hose Cut-Off Factor | 1.06 in |
O.D. | 1.005 in |
Material | Carbon Steel |
Compatible Tube O.D. | 0.375 |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Compatible Hose I.D. | 0.375 |
Style | Crimp |
Hex Size 1 | 7/8 in |
Hose I.D. | 3/8 in |
Hex Size 2 | 11/16 in |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Origin | Hose to Tube Ftg |
End Type 1 | MPT |
Thread Sealant | No |
Tube O.D. | 3/8 in |
Overall Length | 2.5 in |
Temperature Range [Min] | -40 °F |
Hole Dia. | 0.25 in |
Series | U Series |
Weight | 0.35 LB |
EAN or UPC | 725975023617 |
