
- Crimp Fitting
- Straight Fitting Angle
- 0.47 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.01 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Finish | Dura-Kote |
Thread Size | M18x1.5 |
Item Type | Fitting Assembly |
End Gender 1 | Female |
Hex Size | 0.87 in |
Series | Z Series |
Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
Rigid/Swivel | Swivel |
Overall Length | 2.01 in |
Tube O.D. | 0.470 in |
Hose Cut-Off Factor | 1.02 in |
No. of Ends | 2 |
Plating | Zinc Yellow Dichromate Finish |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 0.87 in |
Compatible Hose I.D. | 0.375 |
Origin | Hose to Tube Ftg |
End Type 1 | Metric |
Thread Sealant | No |
Hose I.D. | 3/8 in |
Threads per Inch | 1 1/2 |
Hose Dash Size | 10 |
Compatible Tube O.D. | 0.375 |
Style | Crimp |
O.D. | 1.067 in |
End Types | DIN 24° & Hose Crimp, Hose Crimp & DIN 24° |
Fitting Angle | Straight |
Material | Carbon Steel |
Hex Size 2 | 7/8 in |
Hole Dia. | 0.26 in |
End Size | 3/8 Hose Crimp, M18 DIN 24°(f) |
Weight | 0.193 LB |
