
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.28 in Overall Length
Thread Sealant | No |
Thread Size | 7/16-24 |
Hole Dia. | 0.17 in |
End Gender 1 | Male |
End Type 1 | MPT |
Series | Z Series |
Rigid/Swivel | Swivel |
Tube O.D. | 3/8 in |
Fitting Angle | 90° |
Hex Size 1 | 7/16 in |
Hose Cut-Off Factor | 1.44 in |
Height | 1.690 in |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hose I.D. | 3/8 in |
Finish | Dura-Kote |
Overall Length | 2.28 in |
Item Type | Fitting Assembly |
Hose Dash Size | 6 |
Style | Crimp |
Weight | 0.0 LB |
