
- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.04 in Overall Length
Compatible Hose I.D. | 0.5 |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
Item Type | Fitting Assembly |
Hex Size 1 | 7/8 in |
O.D. | 0.95 in |
End Type 1 | JIC 37 |
Threads per Inch | 16 |
Fitting Angle | 45° |
Thread Sealant | No |
Compatible Tube O.D. | 0.5 |
Overall Length | 3.04 in |
Fitting Type | 45° Female JIC Swivel Tube Elbow |
Hose Cut-Off Factor | 2 in |
Hex F | 7/8 in |
Thread Size | 3/4-16 |
Rigid/Swivel | Swivel |
Hose Dash Size | 8 |
Style | Crimp |
Hose I.D. | 1/2 in |
Hole Dia. | 0.33 in |
Origin | Hose to Tube Ftg |
Finish | Zinc Clear Trivalent Chromate |
Series | E Series |
Hex Size | 3/4 in, 7/8 in |
Hex E | 3/4 in |
Height | 0.560 in |
End Gender 1 | Female |
Hex Size 2 | 3/4 in |
Material | Carbon Steel |
Tube O.D. | 1/2 in |
Weight | 0.242 LB |
EAN or UPC | 725975024423 |
