
- Crimp Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.27 in Overall Length
Height | 0.630 in |
Threads per Inch | 14 |
Hole Dia. | 0.39 in |
Compatible Tube O.D. | 0.625 |
O.D. | 1 in |
Compatible Hose I.D. | 0.5 |
Fitting Angle | 45° |
Hex Size 2 | 3/4 in |
Fitting Type | 45° Female JIC Swivel Tube Elbow |
End Type 1 | JIC 37 |
Hose I.D. | 1/2 in |
Thread Sealant | No |
Hose Dash Size | 8 |
Series | E Series |
End Gender 1 | Female |
Hex Size 1 | 1 in |
Hex Size | 3/4 in, 1 in |
Tube O.D. | 5/8 in |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
Thread Size | 7/8-14 |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
Origin | Hose to Tube Ftg |
Hose Cut-Off Factor | 2.24 in |
Style | Crimp |
Overall Length | 3.27 in |
Weight | 0.328 LB |
EAN or UPC | 725975024430 |
