
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3 in Overall Length
End Gender 1 | Female |
Rigid/Swivel | Swivel |
Origin | Hose to Tube Ftg |
Thread Sealant | No |
O.D. | 1.004 in |
End Type 1 | JIC 37 |
Fitting Angle | Straight |
Style | Crimp |
Hose I.D. | 1/2 in |
Series | U Series |
Hole Dia. | 0.36 in |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 in |
Hose Dash Size | 10 |
Overall Length | 3 in |
Compatible Hose | H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350, H9949, H6002 (-08, -12, -16), H0105, H0106, H116, H1571, H1776, H1777, H1812, H1981, H1982, H900 |
Hose Cut-Off Factor | 1.56 in |
Tube O.D. | 5/8 in |
Fitting Type | JIC Female Swivel |
Hex Size 2 | 13/16 in |
Hex Size | 13/16 in, 1 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.5 |
Thread Size | 7/8-14 |
Compatible Tube O.D. | 0.625 |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Threads per Inch | 14 |
Weight | 0.3 LB |
EAN or UPC | 725975025109 |
