
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.13 in Overall Length
Hose Dash Size | 8 |
Hex Size | 13/16 in |
End Type 1 | FOR-SEAL |
Height | 0.900 in |
Fitting Angle | 90° |
Hex Size 1 | 13/16 in |
Hole Dia. | 0.26 in |
Thread Sealant | No |
Tube O.D. | 3/8 in |
O.D. | 1.004 in |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Compatible Hose I.D. | 0.5 |
Series | U Series |
Threads per Inch | 16 |
Compatible Tube O.D. | 0.375 |
Thread Size | 11/16-16 |
Overall Length | 3.13 in |
Finish | Zinc Clear Trivalent Chromate |
Rigid/Swivel | Swivel |
Hose I.D. | 1/2 in |
Material | Carbon Steel |
Style | Crimp |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Origin | Hose to Tube Ftg |
End Gender 1 | Female |
Hose Cut-Off Factor | 1 3/4 in |
Fitting Type | 90° Female FOR-SEAL® Swivel Short Drop Tube Elbow |
Weight | 0.32 LB |
EAN or UPC | 725975024454 |
