
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 4.02 in Overall Length
Style | Crimp |
Rigid/Swivel | Swivel |
End Gender 1 | Female |
O.D. | 1.004 in |
Tube O.D. | 3/4 in |
Origin | Hose to Tube Ftg |
Series | U Series |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Hex Size | 1 3/8 in |
Hex Size 1 | 1 in |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 3/8 in |
Hose I.D. | 1/2 in |
End Type 1 | FOR-SEAL |
Item Type | Fitting Assembly |
Fitting Angle | 90° |
Fitting Type | 90° Female FOR-SEAL® Swivel Medium Drop Tube Elbow |
Thread Size | 1 3/16-12 |
Hose Cut-Off Factor | 2.59 in |
Hole Dia. | 0.36 in |
Height | 2.280 in |
Overall Length | 4.02 in |
Threads per Inch | 12 |
Hose Dash Size | 8 |
Material | Carbon Steel |
Compatible Tube O.D. | 0.75 |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Weight | 0.62 LB |
EAN or UPC | 725975024607 |
