
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.28 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Hex Size 1 | 1 1/16 in |
No. of Ends | 2 |
End Type 1 | Metric |
Rigid/Swivel | Rigid |
Material | Carbon Steel |
Hose Dash Size | 12 |
Overall Length | 2.28 in |
End Types | DIN 24° & Hose Crimp, Hose Crimp & DIN 24° |
Origin | Hose to Tube Ftg |
Series | Z Series |
Plating | Zinc Yellow Dichromate Finish |
Thread Sealant | No |
Hose I.D. | 1/2 in |
Item Type | Fitting Assembly |
Threads per Inch | 1 1/2 |
Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
Thread Size | M24x1.5 |
Hex Size | 1.06 in |
Hole Dia. | 0.38 in |
Hose Cut-Off Factor | 1.11 in |
End Size | 1/2 Hose Crimp, M24 DIN 24°(m) |
Style | Crimp |
Tube O.D. | 1/2 in |
Fitting Angle | Straight |
End Gender 1 | Male |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Weight | 0.25 LB |
