
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.57 in Overall Length
Hex Size 1 | 1 1/16 in |
Hole Dia. | 0.38 in |
End Gender 1 | Female |
Series | Z Series |
Hose Dash Size | 10 |
Style | Crimp |
End Type 1 | BSPP |
Hose I.D. | 1/2 in |
Item Type | Fitting Assembly |
Tube O.D. | 1/2 in |
Height | 2.220 in |
Thread Size | G5/8-14 |
Fitting Angle | 90° |
Material | Carbon Steel |
Hose Cut-Off Factor | 2.4 in |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Finish | Dura-Kote |
Overall Length | 3.57 in |
Weight | 0.45 LB |
