
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.84 in Overall Length
Overall Length | 2.84 in |
Finish | Dura-Kote |
Item Type | Fitting Assembly |
Hole Dia. | 0.36 in |
Tube O.D. | 1/2 in |
Thread Sealant | No |
Fitting Angle | 90° |
Hose Cut-Off Factor | 1.67 in |
Hose I.D. | 1/2 in |
Material | Carbon Steel |
Style | Crimp |
End Type 1 | Push to Connect |
Series | Z Series |
Hose Dash Size | 8 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1.22 in |
Height | 3.460 in |
End Gender 1 | Male |
Weight | 0.0 LB |
