
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.2 in Overall Length
Hose Cut-Off Factor | 1.04 in |
Hex Size 2 | 7/8 in |
Thread Size | G3/8-19 |
Tube O.D. | 1/2 in |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Thread Sealant | No |
Fitting Angle | Straight |
Finish | Dura-Kote |
Hole Dia. | 0.38 in |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
End Gender 1 | Male |
Rigid/Swivel | Rigid |
End Type 1 | BSPP |
Hose I.D. | 1/2 in |
Hose Dash Size | 8 |
Overall Length | 2.2 in |
Series | Z Series |
Hex Size 1 | 0.87 in |
Weight | 0.2 LB |
