
- Push-On Hose Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 13/32 in Hex Size
End Type 1 | Line/Hose/Tube |
Dash Size | 4 |
Item Type | Fitting Assembly |
End Types | Tubing & Hose Barb |
End Gender 1 | Male |
Finish | Brass |
Series | 100 B Series |
Overall Length | 1.8 in |
Fitting Description | Straight Tube Rigid |
Material | Brass |
Compatible Tube O.D. | 0.25 |
Hole Dia. | 0.17 in |
End Size | 1/4 Hose Barb, 1/4 Standpipe(m) |
Thread Sealant | No |
Hex Size | 13/32 in |
Tube Diameter | 1/4 in |
Tube Size | 1/4 in |
Compatible Hose | H100, H101, H201, H332 |
Tube O.D. | 1/4 in |
Fitting Angle | Straight |
O.D. | 0.689 in |
End Type 2 | Line/Hose/Tube |
End Gender 2 | Male |
No. of Ends | 2 |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
Compatible Hose I.D. | 0.25 |
Construction | Reusable |
Hose I.D. | 1/4 in |
Hose Cut-Off Factor | 0.8 in |
Weight | 2.153 LB |
EAN or UPC | 725975058152 |
