
- Push-On Hose Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3/4 in Hex Size
End Gender 1 | Male |
Dash Size | 8 |
End Type 2 | Line/Hose/Tube |
End Size | 1/2 Hose Barb, 1/2 Inverted (m) |
Compatible Tube O.D. | 0.5 |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
Tube O.D. | 1/2 in |
End Types | Inverted & Hose Barb |
Fitting Description | Inverted Male Swivel |
Swivel Hex Size | 3/4 in |
Fitting Angle | Straight |
Threads per Inch | 18 |
Compatible Hose I.D. | 0.5 |
Hole Dia. | 0.39 in |
Thread Size | 3/4-18 |
End Type 1 | MPT |
Tube Size | 1/2 in |
No. of Ends | 2 |
End Gender 2 | Male |
Hose I.D. | 1/2 in |
O.D. | 0.98 in |
Series | 100 B Series |
Hex Size | 3/4 in |
Finish | Brass |
Hose Cut-Off Factor | 0.97 in |
Thread Sealant | No |
Overall Length | 1.99 in |
Compatible Hose | H100, H101, H201, H332 |
Construction | Reusable |
Material | Brass |
Item Type | Fitting Assembly |
Weight | 1.06 LB |
EAN or UPC | 725975058534 |
