
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 1.956 in Overall Length
Hose I.D. | 1/2 in |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H105, H115 |
Compatible Hose I.D. | 0.75 |
No. of Ends | 2 |
Outside Dia. | 1.125 in |
End Size | 1/2 Hose Barb, 3/4 NPT(m) |
Thread Size | 3/4-14 |
Application | Low Pressure Shoe or Service Air Lines |
Pipe Size | 0.75 in |
Finish | Brass |
Series | 105 "B" Series |
End Gender 1 | Male |
Dash Size | 8 |
Hex Size 1 | 1 1/8 in |
End Types | NPT & Hose Barb |
Item Type | Fitting Assembly |
End Type 1 | PTF SAE Short |
Material | Brass |
Hex Size | 1 1/8 in |
Overall Length | 1.956 in |
Fitting Description | Male Pipe (PFT Short) |
Construction | Reusable |
Hose Cut-Off Factor | 0.981 in |
Hole Dia. | 0.375 in |
Compatible Tube O.D. | 0.5 |
Thread Sealant | No |
Weight | 0.22 LB |
EAN or UPC | 725975058855 |
