
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Hose Inside Diameter
- 2.5 in Overall Length
Hose I.D. | 5/8 in |
Hose Dash Size | 10 |
Compatible Hose I.D. | 0.625 |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 1 in |
End Gender 1 | Female |
End Type 1 | JIC 37 |
Rigid/Swivel | Swivel |
Fitting Angle | Straight |
Hole Dia. | 0.5 in |
Series | E Series |
Material | Stainless Steel |
Hex Size 1 | 1.25 in |
Style | Crimp, Permanent |
Compatible Tube O.D. | 0.75 |
Item Type | Fitting Assembly |
Overall Length | 2.5 in |
Thread Size | 1 1/16-12 |
Hose Cut-Off Factor | 1.687 in |
Weight | 0.0 LB |
