
- Crimp Fitting
- 45° Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 4.37 in Overall Length
Hex Size | 1 1/4 in |
Fitting Angle | 45° |
Hose I.D. | 5/8 in |
End Gender 1 | Female |
Threads per Inch | 12 |
Hex Size 2 | 1 1/4 in |
Height | 0.780 in |
Hose Cut-Off Factor | 2.44 in |
Overall Length | 4.37 in |
Hex Size 1 | 15/16 in |
Material | Carbon Steel |
Series | U Series |
Thread Size | 1 1/16-12 |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
O.D. | 1.188 in |
Fitting Type | 45° Female JIC Swivel Tube Elbow |
Rigid/Swivel | Swivel |
Compatible Tube O.D. | 0.75 |
Style | Crimp |
End Type 1 | JIC 37 |
Item Type | Fitting Assembly |
Hose Dash Size | 10 |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 3/4 in |
Hole Dia. | 0.48 in |
Origin | Hose to Tube Ftg |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.625 |
Thread Sealant | No |
Weight | 0.725 LB |
EAN or UPC | 725975469873 |
