
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.21 in Overall Length
Hole Dia. | 0.5 in |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Thread Size | 3/4-16 |
Hose I.D. | 5/8 in |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Style | Crimp |
Series | Z Series |
End Type 1 | SAE |
Hex Size 2 | 7/8 in |
Hose Cut-Off Factor | 1.19 in |
Tube O.D. | 1/2 in |
Rigid/Swivel | Rigid |
Overall Length | 2.21 in |
Material | Carbon Steel |
Finish | Dura-Kote |
Hose Dash Size | 8 |
Hex Size 1 | 0.875 in |
Thread Sealant | No |
Weight | 0.28 LB |
