
- Line/Hose/Tube End Type 1
- Plug Fitting Type
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter 1
applications
- PT230 and PT160 nylon tubing
- PT240 polyethylene tubing
- Cooling lines
- Compressed air
- Pneumatic instrumentation circuits
- Lubricant
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Reusable fittings
End Types | Line/Hose/Tube |
Material | Plastic, Brass, Nickel Plated |
Origin | Nickel Plated Brass Push to Connect Fittings |
Body Material | Nickel-Plated Brass |
Tube O.D. 1 | 3/8 in |
Fitting Angle | Straight |
Fitting Type | Plug |
Weight | 0.004 LB |
EAN or UPC | 725975035580 |
