
- Crimp Fitting
- 45° Fitting Angle
- 3/4 in Hose Inside Diameter
- 5 in Overall Length
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.75 |
Height | 1 in |
Item Type | Fitting Assembly |
Hole Dia. | 0.58 in |
Length | 5 in |
Assembly Type | Fitting Assembly |
Fitting Angle | 45° |
Flange Thickness | 0.315 in |
Hose Dash Size | 12 |
Construction | Crimp |
Material | Carbon Steel |
Hose Cut-Off Factor | 2.88 in |
Style | Crimp |
Fitting Description | 45° Split Flange Tube Elbow (SAE Code 61) |
End Type 1 | Flanged |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Overall Length | 5 in |
Series | U Series |
Tube O.D. | 3/4 in |
Hose I.D. | 3/4 in |
End Types | Flanged |
Hex | 1 3/4 in |
Origin | Hose to Split Flange Ftg |
End Types 2 | Line/Hose/Tube |
Fitting Type | 45° Split Flange Tube Elbow (SAE Code 61) |
Flange Type | Code 61 |
End Type 2 | Line/Hose/Tube |
Weight | 0.64 LB |
EAN or UPC | 725975025789 |
