
- Crimp Fitting
- Straight Fitting Angle
- 22 mm Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.8 in Overall Length
Hose Dash Size | 12 |
Finish | Dura-Kote |
Thread Sealant | No |
Overall Length | 2.8 in |
Style | Crimp |
Hole Dia. | 0.61 in |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Hose I.D. | 3/4 in |
Hex Size 1 | 1.563 in |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Tube O.D. | 22.000 mm |
End Type 1 | Metric |
Hose Cut-Off Factor | 1.61 in |
Series | Z Series |
Weight | 0.25 LB |
