
- Crimp Fitting
- 90° Fitting Angle
- 25 mm Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.66 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Style | Crimp |
Tube O.D. | 25.000 mm |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 2.47 in |
Threads per Inch | 2 |
Overall Length | 3.66 in |
Height | 2.540 in |
Hex Size | 1.81 in |
Thread Sealant | No |
End Types | DIN 24° & Hose Crimp, Hose Crimp & DIN 24° |
End Type 1 | Metric |
Fitting Angle | 90° |
End Gender 1 | Female |
Hose I.D. | 3/4 in |
Hose Dash Size | 20 |
Thread Size | M36X2 |
End Size | 3/4 Hose Crimp, M36 DIN 24°(f) |
No. of Ends | 2 |
Plating | Zinc Yellow Dichromate Finish |
Origin | Hose to Tube Ftg |
Rigid/Swivel | Swivel |
Finish | Dura-Kote |
Hole Dia. | 0.61 in |
Hex Size 1 | 1.81 in |
Material | Carbon Steel |
Series | Z Series |
Compatible Hose | H104, H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421 |
Weight | 1.08 LB |
