
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 2.06 in Overall Length
applications
- Air brake hose lines
Fitting Angle | Straight |
End Size | 3/8 Hose Barb, 1/2 NPT(f) |
No. of Ends | 2 |
Item Type | Nipple |
Label Set | FS-800 |
Hose I.D. | 3/8 in |
End Types | NPT & Hose Barb |
Hex Size 1 | 0.969 in |
Overall Length | 2.06 in |
Dash Size | 6 |
Hole Dia. | 0.281 in |
Material | Brass |
Compatible Hose | H338 |
Pipe Size | 1/2 in |
End Type 1 | NPTF |
Series | 1391 Series |
Finish | Brass |
Thread Sealant | No |
Fitting Description | Insert (Body Only) |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 0.5 |
Thread Size | 1/2-14 |
Weight | 0.0 LB |
