
- 90° Male Elbow Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 0.188 in Inner Diameter
- 1/8 in Male Pipe Size
Fitting Type | Elbow |
Tube Outside Diameter | 3/8 in |
Male Pipe Size | 1/8 in |
Overall Length | 0.73 in |
Fitting Description | 90° Male Elbow |
Fitting Angle | 90° |
Material | Brass |
Weight | 0.0 LB |
