
- Crimp Fitting
- Straight Fitting Angle
- 28 mm Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.73 in Overall Length
Material | Carbon Steel |
Overall Length | 3.73 in |
Tube O.D. | 28.000 mm |
End Type 1 | Metric |
Thread Size | M36X2.0 |
Item Type | Fitting Assembly |
Hex Size 1 | 1 1/2 in |
Hose I.D. | 1 in |
Style | Crimp |
Compatible Hose I.D. | 1 |
Thread Pitch | 2 mm |
Origin | Hose to Tube Ftg |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | Straight |
Fitting Type | Male DIN Universal Seat I. Rh. (Light) |
Hole Dia. | 0.81 in |
End Type 2 | Line/Hose/Tube |
Series | U Series |
Hex Size | 1 1/2 in |
Hose Cut-Off Factor | 1 1/2 in |
End Gender 1 | Male |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Thread Sealant | No |
Weight | 0.714 LB |
EAN or UPC | 725975622667 |
